1 Push Button Diverter Extension Metal
1 Push Button Diverter Extension Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1 in
- MA Approved:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-22/25 in