This product requires certification to purchase.

1.2 gpm Aerator in Polished Chrome

You last purchased this on
 
Moen

1.2 gpm Aerator in Polished Chrome

  • Fast #
  • Part #M181085
  • Item #7311261
  • Manufacturer Part #181085
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

1.2 gpm Aerator in Polished Chrome

  • Fast #
  • Part #M181085
  • Item #7311261
  • Manufacturer Part #181085
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 10800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
1.2 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No