This product requires certification to purchase.

1.2 gpm Aerator Kit

You last purchased this on
 
Moen

1.2 gpm Aerator Kit

Brand image
You last purchased this on
 
Moen

1.2 gpm Aerator Kit

  • Fast #
  • Part #M180158
  • Item #7203422
  • Manufacturer Part #180158
5 out of 5 Customer Rating
Aerator Kit

X Points
Color Finish Name: Grey Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Body - acetal
  • Int. O-ring - EPDM
  • Ext. O-ring - silicone
  • Continuous temperature - 120°F max
  • Continuous pressure - 90 psi max
  • Includes aerator key
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Material:
Plastic, Rubber
Material Type:
Acetal, EPDM, Silicone
NSF Certified:
No
Pressure Compensating:
Yes
WaterSense Labeled:
No



Call for Pricing
Call for Pricing