This product requires certification to purchase.

1.75 4F H/SHWR W/SLDBR MB

You last purchased this on
 
Moen

1.75 4F H/SHWR W/SLDBR MB

  • Fast #
  • Part #M3667EPBL
  • Item #9756236
  • Manufacturer Part #3667EPBL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

1.75 4F H/SHWR W/SLDBR MB

  • Fast #
  • Part #M3667EPBL
  • Item #9756236
  • Manufacturer Part #3667EPBL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Hand shower with slide bar allows for adjustable height
  • Showerhead provides a powerful rinse
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/4 in
Height:
32 in
WaterSense Labeled:
Yes