100/240V Multi-Unit Power AC Transformer
100/240V Multi-Unit Power AC Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Depth:
- 9-21/100 in
- Faucet Part Type:
- Battery
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3-23/100 in
- Hose Length:
- 3-23/100 in
- IAPMO Listed:
- No
- Length:
- 4 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-27/100 in