Lavatory Waste Assembly
10790 Series Lavatory Waste Assembly
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- 10790 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Waste Assembly
- Height:
- 8-1/4 in
- UL Listed:
- No
- Width:
- 2-13/100 in