1/2 in. CC Mixing Valve
1/2 in. CC Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Connection size
- Connection type
- No of ports
- Tub application
- Listed to ASSE standard 1070 and csa b125.3
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- CSA Certified:
- CSA B125.3, CSA B125.70
- Cartridge Type:
- Thermostatic
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No