This product requires certification to purchase.

12 in. Shower Arm in Oil Rubbed Bronze

Moen

12 in. Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #M226651ORB
  • Item #3159509
  • Manufacturer Part #226651ORB
5 out of 5 Customer Rating
Brand image
Moen

12 in. Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #M226651ORB
  • Item #3159509
  • Manufacturer Part #226651ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 3.5" diameter spray head
  • Four-function massage; rinse; relaxing massage; wide coverage
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
GSA Approved:
No
Hardware Included:
Yes
Height:
1/2 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
12 in
Spout Height:
2-1/2 in
UL Listed:
No
UPC:
026508165805
WaterSense Labeled:
No
Width:
12 in