This product requires certification to purchase.

12318 Tub and Shower Check Stop Valve

You last purchased this on
 
Moen

12318 Tub and Shower Check Stop Valve

  • Fast #
  • Part #M12318
  • Item #295070
  • Manufacturer Part #131151
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

12318 Tub and Shower Check Stop Valve

  • Fast #
  • Part #M12318
  • Item #295070
  • Manufacturer Part #131151
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 6480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Moen® repair part
  • Stop check valve
  • Fits Moentrol™ tub and shower valves
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Stop Valve
MA Approved:
No
WaterSense Labeled:
No