Aerator Flow Restrictor for Chateau, Castleby, Villeta, Eva, Brantford, Level, Monticello, Kingsley, Waterhill and Vestige in Polished Chrome
Aerator Flow Restrictor for Chateau, Castleby, Villeta, Eva, Brantford, Level, Monticello, Kingsley, Waterhill and Vestige in Polished Chrome
Frequently Purchased Together
Product Details
- Non-metallic aerator pill, pressure compensating
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Chateau, Castleby, Villeta, Eva, Brantford, Level, Monticello, Kingsley, Waterhill, Vestige
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No