16 in. Bottom Sink Grid in Stainless Steel
16 in. Bottom Sink Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Bottom grid
- 1 year limited warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 14 in
- GSA Approved:
- No
- Height:
- 1-81/100 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 14 in x 16 in
- Weight:
- 1.84 lb
- Width:
- 12 in