This product requires certification to purchase.

16 in. Overhead Shower Arm Antique Bronze

You last purchased this on
 
Moen

16 in. Overhead Shower Arm Antique Bronze

  • Fast #
  • Part #M151380AZ
  • Item #4076271
  • Manufacturer Part #151380AZ
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

16 in. Overhead Shower Arm Antique Bronze

  • Fast #
  • Part #M151380AZ
  • Item #4076271
  • Manufacturer Part #151380AZ
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 668
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
16 in