18 in. Shower Arm in Brushed Nickel
18 in. Shower Arm in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 18 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in