18 in. Shower Arm in Matte Black
18 in. Shower Arm in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Hose Length:
- 59 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- MA Approved:
- Yes
- Material:
- Metal
- Shower Arm Reach:
- 18 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in