This product requires certification to purchase.

18 in. Shower Arm in Polished Chrome

You last purchased this on
 
Moen

18 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #M336651
  • Item #7585389
  • Manufacturer Part #336651
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

18 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #M336651
  • Item #7585389
  • Manufacturer Part #336651
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Flow Rate:
1.75 gpm
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
18 in
UL Listed:
No
WaterSense Labeled:
No