This product requires certification to purchase.

18 oz. Deck Mount Metal Soap Dispenser in Matte Black

Moen

18 oz. Deck Mount Metal Soap Dispenser in Matte Black

  • Fast #
  • Part #MS3948BL
  • Item #7804782
  • Manufacturer Part #S3948BL
3.3 out of 5 Customer Rating
Brand image
Moen

18 oz. Deck Mount Metal Soap Dispenser in Matte Black

  • Fast #
  • Part #MS3948BL
  • Item #7804782
  • Manufacturer Part #S3948BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
18 oz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-3/100 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3-1/2 in
Number of Holes:
1 Hole
Spout Reach:
3-4/5 in
UPC:
026508289464
Weight:
1.5 lb