This product requires certification to purchase.

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

Moen

1800 Series 16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #MGS18463
  • Item #10095376
  • Manufacturer Part #GS18463
4.6 out of 5 Customer Rating
Brand image
Moen

1800 Series 16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #MGS18463
  • Item #10095376
  • Manufacturer Part #GS18463
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single bowl undermount sink
  • 18 gauge stainless steel, brushed finish
  • Undermount hardware included
  • SoundSHIELD™ sound absorbing system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
16-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
14-5/8 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
026508376478
Width:
18 in