22X18 STAINLESS STEEL 18 GAUGE SINGLE BOWL 1B SINK
1800 Series 22X18 STAINLESS STEEL 18 GAUGE SINGLE BOWL 1B SINK
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
- Included sink template takes the guesswork out of installation
- Single bowl design is ideal for any kitchen or small task
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 20 in x 16 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 22 in x 18 in