31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
1800 Series 31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Single bowl
- Features Sound SHIELD™, assuring exceptional noise reduction and quiet dependability
- Sink template included
- Limited lifetime warranty
- No hole
- Strong 18-Gauge stainless steel serves as a solid base for a wide array of design options
- Exceptional sound deadening and a wear-resistant uniform brushed finish, all backed by functionality and beauty.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Length:
- 31 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18 in