This product requires certification to purchase.

STAINLESS KITCHEN FAUCET

You last purchased this on
 
Moen

1800 Series STAINLESS KITCHEN FAUCET

Brand image
You last purchased this on
 
Moen

1800 Series STAINLESS KITCHEN FAUCET

  • Fast #
  • Part #MGS181020BUX
  • Item #10040238
  • Manufacturer Part #GS181020BUX
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Workstation sinks maximize prep space and increase workflow in the kitchen
  • The sink and accessories ease tasks in the kitchen, providing an improved experience
  • Complete tasks directly over the sink. The built-in ledge slides accessories to make prepping food and cleaning up more manageable
  • Perfect for any size kitchen, including small spaces without a lot of counter space, as the sink can help extend prep areas
  • Strong 18-gauge stainless steel features a wear-resistant brushed finish, which is a solid base for a wide array of tasks, and a 0mm corner radius for modern appeal
  • Features Sound SHIELD, assuring exceptional noise reduction and quiet dependability
  • The sleek design creates a seamless transition from the counter to the sink for a clean, modern look and allows users to easily wipe water and crumbs into the sink with no exposed mounting deck to trap debris
  • Includes Cutting Board, Flexible Drying Rack, Colander, Bottom Sink Grid, and Drain
  • This sink can be installed using either the drop-in or undermount installation method
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Installation Type:
Undermount
Length:
32 in
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
No Hole
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19 in
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #PFUC304A
Item #7339399
5 out of 5 Customer Rating
Requires Certification
Part #JUSFADA13518A55J
Item #10232641
4.4 out of 5 Customer Rating
Requires Certification
Part #S24276CP
Item #9213907
4.8 out of 5 Customer Rating
Requires Certification
Part #M67434
Item #498148
4.3 out of 5 Customer Rating
Requires Certification
Part #MCA87316BL
Item #4336349
5 out of 5 Customer Rating
Requires Certification
Part #M152
Item #30082
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MG18185
Item #4777686
3.2 out of 5 Customer Rating
Requires Certification
Part #MGS18463
Item #10095376
4.6 out of 5 Customer Rating
Requires Certification
Part #MG18180
Item #4777684
5 out of 5 Customer Rating
Requires Certification
Part #MGS20265B
Item #10113939
3.2 out of 5 Customer Rating
Requires Certification
Part #MS75005BL
Item #7911255
3.7 out of 5 Customer Rating
Requires Certification
Part #M7664SRS
Item #8950224
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing