2-1/2 in Supply Tube in Chrome Plated
2-1/2 in Supply Tube in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 2016-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 1 handle Posi-temp tub/shower
- Additional finishes available
Specifications
- BAA Compliant:
- Yes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Rigid:
- Yes