This product requires certification to purchase.

2-3/16 in Brass Pop-up Drain in Chrome

You last purchased this on
 
Moen

2-3/16 in Brass Pop-up Drain in Chrome

Brand image
You last purchased this on
 
Moen

2-3/16 in Brass Pop-up Drain in Chrome

  • Fast #
  • Part #M104770
  • Item #4146883
  • Manufacturer Part #104770
4.1 out of 5 Customer Rating
2-3/16. in Brass Pop-up Drain

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-3/16 in
Drain Component Type:
Pop-up Drain
Height:
9 in
Material:
Brass
Trim Ring:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FPRO6F16
Item #4839906
3.6 out of 5 Customer Rating
Requires Certification
Part #PS60160A
Item #221540
5 out of 5 Customer Rating
Requires Certification
Part #FPRO6F12
Item #3979914
3.9 out of 5 Customer Rating
Requires Certification
Part #FPRO64
Item #3010462
4.3 out of 5 Customer Rating
Requires Certification
Part #FPRO8F20
Item #3979915
5 out of 5 Customer Rating
Requires Certification
Part #P910403
Item #1128459
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52110
Item #4479775
5 out of 5 Customer Rating
Requires Certification
Part #M99550
Item #4274579
5 out of 5 Customer Rating
Requires Certification
Part #M104435
Item #2924107
4.2 out of 5 Customer Rating
Requires Certification
Part #M102763BG
Item #7741114
4.2 out of 5 Customer Rating
Requires Certification
Part #M10709BN
Item #3254014
4.6 out of 5 Customer Rating
Requires Certification
Part #M10790
Item #55035
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing