2-9/16 in. Air Switch
2-9/16 in. Air Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 year limited warranty
- Installs into existing sink hole to operate disposer with plunger style air switch
- Perfect application for island countertops or where electrical switch is unavailable
- For use with all Moen disposals
Specifications
- Brand Model Compatibility:
- GXS75C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-13/16 in
- Height:
- 3-3/4 in
- Product Type:
- Air Switch Controller
- UL Listed:
- Yes
- Volts:
- 120V