2-9/16 in. Kitchen Soap Dispenser
2-9/16 in. Kitchen Soap Dispenser
Frequently Purchased Together
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Kitchen Faucets
- Use for either soap or lotion
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 18 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- GSA Approved:
- No
- Height:
- 2-9/16 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 2-14/25 in
- Spout Reach:
- 2-3/4 in
- Weight:
- 1.2 lb