This product requires certification to purchase.

2 in. Nuts, Washers and Gaskets in Unfinished

You last purchased this on
 
Moen

2 in. Nuts, Washers and Gaskets in Unfinished

  • Fast #
  • Part #M103692
  • Item #1809730
  • Manufacturer Part #103692
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

2 in. Nuts, Washers and Gaskets in Unfinished

  • Fast #
  • Part #M103692
  • Item #1809730
  • Manufacturer Part #103692
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
Length:
2 in
MA Approved:
Yes
UL Listed:
No