This product requires certification to purchase.

2 in. Sealtite Drain Assembly

You last purchased this on
 
Moen

2 in. Sealtite Drain Assembly

  • Fast #
  • Part #M22201
  • Item #348151
  • Manufacturer Part #22201
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

2 in. Sealtite Drain Assembly

  • Fast #
  • Part #M22201
  • Item #348151
  • Manufacturer Part #22201
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 142 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Drain
GSA Approved:
No
Length:
2 in