2 Outlet Digital Shower Controller in Matte Black
2 Outlet Digital Shower Controller in Matte Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.16, CSA B125.1, CSA C22.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5/8 in
- IAPMO Listed:
- Yes
- Length:
- 8-11/16 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Power Source:
- Plug-in
- Product Type:
- Controller
- Trim Only:
- No
- UL Listed:
- UL 1951
- Width:
- 3-3/8 in