This product requires certification to purchase.

20 x 12 in. Grey Metal Tool Box

You last purchased this on
 
Moen

20 x 12 in. Grey Metal Tool Box

  • Fast #
  • Part #M28974
  • Item #4250614
  • Manufacturer Part #28974
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

20 x 12 in. Grey Metal Tool Box

  • Fast #
  • Part #M28974
  • Item #4250614
  • Manufacturer Part #28974
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Unfinished
Height:
9-1/2 in
Length:
20-9/10 in
Material:
Metal
Number of Tools Included:
1
Tool Storage Type:
Tool Box
Tool Type:
Tool Kit
Weight:
12.1 lb
Width:
12-3/10 in