29-1/8 in. Shower Rail in Chrome
29-1/8 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Hand shower holder rotates to adjust angle of hand shower
- Lever adjusts height
- Various finishes identified by suffix
- 30 in slide bar with lever height selection
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Slide Bar Height:
- 29-1/8 in