3-13/16 in. Bathroom Sink Drain
3-13/16 in. Bathroom Sink Drain
Frequently Purchased Together
Product Details
Product Details
- From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure
- Moen® sets the standard for exceptional beauty and reliable, innovative design
- Bring elegance to your home with premium selections from Moen®
- From the sophistication of period traditional to the streamlined refinement of minimalist contemporary
- You'll find a host of amazing ways to express your style with products from Moen®
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Opening:
- 1-1/4 in
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Tailpiece Style:
- Straight