30 x 18 in. Sink Grid for G18231 1800 Series Undermount Sinks
30 x 18 in. Sink Grid for G18231 1800 Series Undermount Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Bottom grid
- 1 year limited warranty
Specifications
- Brand Model Compatibility:
- G18231 1800™ Series Undermount Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 17-19/20 in
- GSA Approved:
- No
- Height:
- 1-97/100 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 30 in x 18 in
- Weight:
- 5.64 lb
- Width:
- 29-24/25 in