Deck Mount Soap Dispenser
3944 Series Deck Mount Soap Dispenser
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Kitchen Faucets
- Use for either soap or lotion
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- 3944 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-563/1000 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 3-5/8 in
- Weight:
- 1.25 lb