4-1/2 in. Brass Handle Kit in Mediterranean Bronze
4-1/2 in. Brass Handle Kit in Mediterranean Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No