This product requires certification to purchase.

4-Fuction Hand Shower Package with Hose and Slide Bar in Brushed Nickel

You last purchased this on
 
Moen

4-Fuction Hand Shower Package with Hose and Slide Bar in Brushed Nickel

  • Fast #
  • Part #M3867BN
  • Item #3378934
  • Manufacturer Part #3867BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

4-Fuction Hand Shower Package with Hose and Slide Bar in Brushed Nickel

  • Fast #
  • Part #M3867BN
  • Item #3378934
  • Manufacturer Part #3867BN
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slidebar with push button height selection
  • Hand shower holder rotates to adjust angle of handshower
  • Requires wall union or shower arm diverter to install
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
33 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
30 in
IAPMO Listed:
No
Length:
69 in
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Massage, Full, Combination, Vigorous
WaterSense Labeled:
No
Width:
5-22/25 in