4 in. Drain Cover in Brushed Gold
4 in. Drain Cover in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed gold
- Limited lifetime warranty
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3-3/8 in