This product requires certification to purchase.

6 in. Shower Arm in Brushed Gold

You last purchased this on
 
Moen

6 in. Shower Arm in Brushed Gold

  • Fast #
  • Part #M10154BG
  • Item #7740932
  • Manufacturer Part #10154BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

6 in. Shower Arm in Brushed Gold

  • Fast #
  • Part #M10154BG
  • Item #7740932
  • Manufacturer Part #10154BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
6 in
Spout Height:
7-41/50 in
Spout Reach:
5-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in