6 in. Shower Arm in Chrome
6 in. Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Shower Arm Reach:
- 6 in
- Spout Height:
- 9-14/25 in
- Spout Reach:
- 5-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No