6 in. Shower Arm in Wrought Iron
6 in. Shower Arm in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 6 in
- Spout Height:
- 13-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in