This product requires certification to purchase.

60 in. Curved Decorative Shower Rod in Brushed Nickel

You last purchased this on
 
Moen

60 in. Curved Decorative Shower Rod in Brushed Nickel

Brand image
You last purchased this on
 
Moen

60 in. Curved Decorative Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2155BN
  • Item #5114968
  • Manufacturer Part #CSR2155BN
4.1 out of 5 Customer Rating
60 in. Curved Shower Rod

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Provides extra elbow room in the shower
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
59 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com