This product requires certification to purchase.

60 in. Curved Decorative Shower Rod in Polished Chrome

You last purchased this on
 
Moen

60 in. Curved Decorative Shower Rod in Polished Chrome

Brand image
You last purchased this on
 
Moen

60 in. Curved Decorative Shower Rod in Polished Chrome

  • Fast #
  • Part #MCSR2155CH
  • Item #5112305
  • Manufacturer Part #CSR2155CH
5 out of 5 Customer Rating
60 in. Curved Shower Rod

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Provides extra elbow room in the shower
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
59 in



Customers Also Bought
1–6 of 18 items
Part #MTR1000BN
Item #4207573
4.5 out of 5 Customer Rating
Requires Certification
Part #A7052190295
Item #7864310
5 out of 5 Customer Rating
Requires Certification
Part #A7052230013
Item #7864361
5 out of 5 Customer Rating
Requires Certification
Part #A7052210013
Item #7864518
3.6 out of 5 Customer Rating
Requires Certification
Part #A7052807002
Item #7864359
3.9 out of 5 Customer Rating
Requires Certification
Part #A6036SMINRWH
Item #7347442
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M210155SS
Item #1810888
4.1 out of 5 Customer Rating
Requires Certification
Part #MCSR2145BN
Item #5136367
4.8 out of 5 Customer Rating
Requires Certification
Part #M21025PS
Item #2406317
5 out of 5 Customer Rating
Requires Certification
Part #MTR1000BN
Item #4207573
4.5 out of 5 Customer Rating
Requires Certification
Part #M65FBS
Item #2406308
5 out of 5 Customer Rating
Requires Certification
Part #MCSR2172BN
Item #4860236
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing