This product requires certification to purchase.

69 in. Hand Shower Hose in Brushed Gold

You last purchased this on
 
Moen

69 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #MA726BG
  • Item #7740939
  • Manufacturer Part #A726BG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

69 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #MA726BG
  • Item #7740939
  • Manufacturer Part #A726BG
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • Metal construction
  • Limited lifetime warranty
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
NSF Certified:
No