This product requires certification to purchase.

69 in. Hand Shower Hose in Spot Resist Brushed Nickel

Moen

69 in. Hand Shower Hose in Spot Resist Brushed Nickel

  • Fast #
  • Part #MA726SRN
  • Item #7602303
  • Manufacturer Part #A726SRN
3.8 out of 5 Customer Rating
Brand image
Moen

69 in. Hand Shower Hose in Spot Resist Brushed Nickel

  • Fast #
  • Part #MA726SRN
  • Item #7602303
  • Manufacturer Part #A726SRN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Included template and mounting hardware take the guesswork out of installation
  • Includes stamped steel mounting bracket
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter - Inside 1:
1/2 in
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
IAPMO Listed:
No
Length:
69 in
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
100 psi
UPC:
026508282458