This product requires certification to purchase.

72 in. Adjustable Length 304 Stainless Steel Curved Shower Rod in Brushed Gold

You last purchased this on
 
Moen

72 in. Adjustable Length 304 Stainless Steel Curved Shower Rod in Brushed Gold

  • Fast #
  • Part #MCSR2164BG
  • Item #7663225
  • Manufacturer Part #CSR2164BG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

72 in. Adjustable Length 304 Stainless Steel Curved Shower Rod in Brushed Gold

  • Fast #
  • Part #MCSR2164BG
  • Item #7663225
  • Manufacturer Part #CSR2164BG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
3-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Shower Rod
Shape:
Curved
Width:
7-7/16 in