72 in. Wall Mount Curved Shower Rod in Brushed Nickel
72 in. Wall Mount Curved Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up: 1 Available in Dayton, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Fits standard 72" x 72" shower curtains
- Provides extra elbow room in the shower
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Features 180° pivoting mounting flanges for an easy and flexible installation
- Superior weight load capacity accommodates even heavy shower curtains
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved