72 in. Wall Mount Curved Shower Rod in Matte Black
72 in. Wall Mount Curved Shower Rod in Matte Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 7-7/16 in