72 in. Wall Mount Tension Rod in Matte Black
72 in. Wall Mount Tension Rod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 195-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte black finish adds a touch of sophistication to any room
- Stainless steel construction for added durability
- Rod expands from 44 in. to 72 in. for a more flexible installation
- Fast lock technology eliminates wall walking
- Limited lifetime warranty
- Tension rod
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-13/25 in
- Length:
- 72 in
- Material:
- Stainless Steel
- Mount Type:
- Tension
- Product Type:
- Shower Rod
- Width:
- 72 in