This product requires certification to purchase.

8 in. Shower Arm and Flange in Brushed Nickel

Moen

8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #MS134BN
  • Item #9342010
  • Manufacturer Part #S134BN
4.6 out of 5 Customer Rating
Brand image
Moen

8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #MS134BN
  • Item #9342010
  • Manufacturer Part #S134BN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
7-1/2 in
UL Listed:
No
UPC:
026508328651
WaterSense Labeled:
No