This product requires certification to purchase.

12 in. Grab Bar in Brushed Nickel

Moen

90 Degree™ 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG8812BN
  • Item #4594446
  • Manufacturer Part #YG8812BN
3.3 out of 5 Customer Rating
Brand image
Moen

90 Degree™ 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG8812BN
  • Item #4594446
  • Manufacturer Part #YG8812BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
Length:
12 in
Material:
Stainless Steel
Projection:
2-15/16 in
UPC:
034584022110
Weight Capacity:
500 lb
Width:
2-15/16 in