This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG8818BN
  • Item #4594429
  • Manufacturer Part #YG8818BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG8818BN
  • Item #4594429
  • Manufacturer Part #YG8818BN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
IAPMO Listed:
No
Length:
18 in
Material:
Stainless Steel
Weight Capacity:
500 lb
Width:
2-47/50 in