This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

90 Degree™ 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG8824CH
  • Item #4594422
  • Manufacturer Part #YG8824CH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG8824CH
  • Item #4594422
  • Manufacturer Part #YG8824CH
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Capacity:
500 lbs
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
Length:
24 in
Material:
Stainless Steel
Weight Capacity:
500 lb
Width:
2-15/16 in